Beli ac air di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CENTURY Air Compressor AC MotorDeskripsi:Light-duty air compressor AC motors are commonly used to power portable and stationary air compressors used in residential and other light- to intermittent-duty applications. They have an open dripproof (ODP) enclosure to help protect motor from moisture.atribut:
- UNSPSC: 26101602
- Duty cycle: Continuous
- Frequency (Hz): 60
- HP: 5
- Includes: Key
- Ins. Class: B
- Maximum Ambient Temperature (°C): 40
- Motor Application: Air Compressor
- Motor Bearings: Ball
- Motor Design: Capacitor-Start
- Motor Enclosure Design: Open Dripproof
- Motor Frame Material: Steel
- Motor Mounting Position: Horizontal
- Motor Mounting Type: Rigid Base
- Motor Shaft Design: Keyed
- Motor Shaft Rotation: CCWSE
- Motor Thermal Protection: Manual
- Nameplate RPM: 3,600
- No. of Speeds: 1
- Phase: Single
- Shaft Dia.: 7/8
- Shaft Length (in): 2-1/4
- Standards: CSA; UL
- Usable @ 200V: No
- MIDEA Air Conditioner Standard Series (AC / Pendingin Udara)Deskripsi:AC hemat khusus untuk daerah tropis dan pesisir pantai karena pendinginannya yang cepat, aman dan awetatribut:
- Color: White
- Pipe Size Liquid (mm): 6.35 (1/4in)
- SNI License: Yes
- SNI Number: 007/LSP/QI/06-II/2002
- Voltage (V): 160-240
- Daikin Compressor AC OutdoorDeskripsi:Compressor poutdoor AC daikin inverter
- Chemours RefrigerantDeskripsi:Chemours ISCEON MO59 (R417A) adalah HFC retrofit dengan biaya yang efektif dan tidak merusak ozon, digunakan untuk meretrofit alat yang menggunakan R22 , contohnya AC dan sistem pendinginan komersial pada suhu menengah.
- LG Kompresor ACDeskripsi:Scroll compressors are compact, quiet, and highly efficient. Due to their simple design and minimal number of moving parts, they are reliable and require minimal maintenance, but they have lower capacities than other compressor types.atribut:
- UNSPSC: 31160000
- DART CONTROLS AC Motor Speed ControlDeskripsi:These speed controls connect to an AC motor's power supply and adjust the current to regulate the motor's speed. They are used with shaded pole, permanent split control (PSC), and universal motor designs.atribut:
- Frequency (Hz): 50; 60
- Phase: Single
- MIDEA Air Conditioner Split MSAF Series (AC / Pendingin Udara)Deskripsi:AC cepat dingin desain elegan dengan LED display dan lapisan anti karat yang cocok untuk daerah tropis dan pesisir.atribut:
- Color: White
- Maximum Voltage (V) : 240
- Minimum Voltage (V): 160
- SNI License: Yes
- SNI Number: 007/LSP/QI/06-II/2002
- BOSTON GEAR Speed Reducer (Gearbox Reducer)Deskripsi:Mounting bases allow speed reducers to be attached horizontally or vertically to compatible equipment.atribut:
- Maximum Input Speed (rpm): 1750
- Panasonic Compressor R32atribut:
- Type: R32
- Panasonic Air Conditioner (AC / Pendingin Udara)Deskripsi:AC standard non inverter yang memberikan pendinginan lebih cepat 18 % sejak AC dinyalakan pertama kali dengan teknologi powerfulatribut:
- SNI License: Yes
- CARRIER OEM Replacement AC MotorDeskripsi:OEM replacement AC motors extend equipment life by replacing old or damaged HVAC motors in ventilators, fans, and blowers. They match the equipment's existing motor from the original manufacturer to ensure consistent performance and correct installation.atribut:
- Country of Origin: Mexico (subject to change)
- Manufacturer Part Number: HC39GE468A
- Overall Length (inch): 7-1/8
- UNSPSC: 31160000
- Weight (lbs): 14.4
- MIDEA Air Cooler Unit (Pendingin Udara)Deskripsi:Midea Air Cooler 4.8 Liter AC100-18BAir cooler Midea memberikan pendinginan dan penyaringan udara seperti air conditioner, tanpa penggunaan daya yang tinggi dan bising. Merupakan kipas angin penyejuk ruangan yang unitnya kecil tapi anginnya cukup kencang, sehingga ruangan Anda akan terasa sejuk. Midea AC100-18B penyejuk udara dengan satu sentuhan untuk sistem penyegaran yang memberikan efek dingin seketika. Memiliki fungsi sebagai pelembab, memiliki osilasi sudut yang luas untuk menghasilkan penagkupan lingkup pendingin yang lebih besar, 3 kecepatan rendah, sedang dan tinggiKeunggulan :- Humidifier (Melembabkan udara denga fungsi pelembaban)- Air Purifier (Membantu menjadikan udara di rumah Anda lebih bersih untuk keluarga Anda)- 3 pilihan kecepatan kipas- Mudah dipindahkanPackaging Content :- 1x Air Cooler ; 1x Remote ; 1x user manual ; 1x Kartu Garansi
- EMBRACO Kompresor ACDeskripsi:Reciprocating compressors use a piston that moves back and forth repeatedly to compress the refrigerant. They are best suited for non-continuous use, such as in residential HVAC systems, which benefit from their higher pressure outputs and efficiency.atribut:
- UNSPSC: 31160000
- Sharp Air Conditioner (AC / Pendingin Udara)Deskripsi:-R32 Freon Terbaru Sharp yakin bahwa langkah terbaik untuk mengurangi dampak kerusakan lingkungan adalah dengan mempertimbangkan segala faktor penyumbang pemanasan global mulai dari kebocoran refrigeran pada saat instalasi sampai konsumsi listrik peralatan elektronik. Oleh karena itu sharp memilih freaon R32, refrigeran terbaru yang sangat ramah lingkungan yang tidak mengandung bahan perusak ozon. -Turbo Cooling Function Menghantarkan udara dingin ke seluruh ruangan dengan kecepatan kipas super tinggi sehingga suhu ruangan dapat tercapai dengan lebih cepat dan ruangan terasa lebih nyaman. -X fan Function Jika AC dimatikan, kipas unit indoor akan tetap beroperasi sebentar dengan kecepatan rendah untuk meniupkan sisa air di dalam saluran udara. -Self Diagnosis Ketika status AC dalam keadaan tidak normal, panel pada unit akan berkedip untuk menunjukkan kode error yang sedang terjadi.atribut:
- Refrigerant: R32
- Voltage (V): 220-240
- MIDEA Water Dispenser YD Series Bottom Loading (Galon Bawah)Deskripsi:Dispenser air bottom loading dengan daya listrik rendah hingga 190 Watt yang sudah dilengkapi child lock sebagai pengaman untuk anak.atribut:
- SNI License: Yes
- SNI Number: 735/LSPr-058-IDN/003/12/2022
- MIDEA Air Conditioner Inverter (AC / Pendingin Udara)Deskripsi:Midea AC Inverter 2 PK R32 Series MSIAF-18CRDN2X-Sudah termasuk unit INDOOR dan OUTDOOR-Kapasitas 2 PK dengan 17,000 BTU; direkomendasikan untuk ruangan 6 x 8 meter (luas ruangan = 48 m2)HIGHLIGHT :1.Kompresor INVERTER dapat menjaga kestabilan suhu dingin dan lebih hemat Listrikdibandingkan AC Standard2.Lapisan pelindung Gold Fin untuk unit indoor dan lapisan pelindung Hyper grapfins untuk unitoutdoor yang tahan karat dan lebih tahan lama3.Hemat dengan konsumsi daya 1,100 Watt dan dilengkapi mode iECO yang dapat menjagaruangan tetap dingin selama 8 jam hanya dengan 1,18 kWH (hanya Rp 1,000 per jam)4.Self-cleaning : membersihkan secara otomatis dari bakteri, jamur, dan debu; hanya denganmenekan 1 tombol pada remote5.Super ionizer : menghasilkan ion negative untuk udara yang lebih segar6.Turbo Cool : dapat menghasilkan hembusan dan jangkauan udara lebih besar 17% vs. modenormal7.High-density Filter : filter yang rapat efektif membersihkan debu dan mencegah perkembanganbakteri dan jamur8.Cold-catalyst Filter : filter yang dapat menghilangkan bau tidak sedap9.Aman dengan Compressor Intelligent Alert (CIA) : memberikan perlindungan saat terjadikebocoran pipa (unit otomatis mati); serta dilengkapi dengan Fireproof Electric Box yangmelindungi total sirkuit Listrik, jika terjadi percikan api10.Mode lain : Sleep Mode mode AC yang lebih senyap untuk kenyamanan tidur Anda, serta fitur“Follow Me” AC dapat menghasilkan secara otomatis suhu yang ideal di sekitar Anda (cukupbawa remote nya di dekat Anda)SNI IEC 60335-2-40:2009atribut:
- Liquid Pipe Size (inch): 1/4
- Liquid Pipe Size (mm): 6.35
- MIDEA LIGHTING LED BulbDeskripsi:- Dapat digunakan langsung, tidak perlu ada pemanasan- Hemat listrik hingga 90% dan hemat emisi CO2 hingga 80% seperti lampu pijar standar- Kebal terhadap benturan dan getaran, karena sudah menggunakan teknologi semikonduktor yang modern- Ramah lingkungan, karena bebas dari radiasi UV + Inframerah- Dapat 100% didaur ulangWarm White : Cahaya KuningNatural White : Cahaya NaturalDaylight White : Cahaya Putih CerahCool Daylaight White : Cahaya Putih
Daftar Harga ac air Terbaru October 2026
| CENTURY Air Compressor AC Motor | Rp12.999.900 |
| MIDEA Air Conditioner Standard Series (AC / Pendingin Udara) | Rp4.999.900 |
| Daikin Compressor AC Outdoor | Rp2.899.900 |
| Chemours Refrigerant | Rp3.799.900 |
| LG Kompresor AC | Rp44.999.900 |
| DART CONTROLS AC Motor Speed Control | Rp1.199.900 |
| MIDEA Air Conditioner Split MSAF Series (AC / Pendingin Udara) | Rp3.399.900 |
| TRANZGEAR Hollow Shaft Worm Gear Speed Reducer (C/W Motor) (Gearbox Cacing) | Rp1.699.900 |
| BOSTON GEAR Speed Reducer (Gearbox Reducer) | Rp15.999.900 |
| Panasonic Compressor R32 | Rp3.199.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/7gP106559268-2.jpg)




/p5P109183905-2.jpg)
%20(Gearbox%20Cacing)/riP104856990-1.jpg)
/gfP109548591-2.jpg)


/ixP107016681-6.jpg)

/cnP107004455-1.jpg)

/5wP103450212-1.jpg)
/k9P109183729-1.jpg)
/p4P111729904-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)